Cosco® Steel 2 Step Stool Ladder with Rubber Hand Grip, Type III
Write a Review
|
Questions & Answers (0)
Product Description
Cosco Two Step Big Step Folding Step Stool with Rubber Hand Grip. Make tasks less of a chore with these handy stools. Extra large steps provide stable footing and the lightweight design makes them easy to carry from room to room. Extra large slip resistant step. Type III, holds 200 lbs. Product dimensions open: 34.6"H x 17.7"W x 22.8"D. Product dimensions closed: 39"H x 17.7"W x 2.5"D.
PRICE
$59.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-5/6 in |
| Width | 17-3/4 in |
| Height | 34-2/3 in |
| Weight Capacity | 200 lbs |
| Weight | 9 lbs |
| Height to Top Step/Platform | 15 in |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Number of Steps | 2 |
| Color | Gray |
| Material | Steel |
| Package Quantity | 1 |
| Brand | Cosco |