Tri-Arc 1 Step Mobile Steel Step Stool with 24" Perforated Tread
|
Questions & Answers (0)
Product Description
1-Step mobile step stool with 24"W x 10"D slip-resistant perforated tread surface. Mobile on spring-loaded casters. Top step height of 12". Rated capacity of 450#
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 25 in |
| Height | 13 in |
| Weight Capacity | 450 lbs |
| Weight | 21 lbs |
| Height to Top Step/Platform | 12 in |
| Step Width | 24 in |
| Step Depth | 10 in |
Product Details
| Assembly Required | No |
| Type | Rolling |
| Number of Steps | 1 |
| Color | Yellow |
| Step Type | Perforated |
| Material | Steel |
| Description | Mobile Step Stand |
| Manufacturers Part Number | WLSR001246-Y |
| Brand | Tri-Arc |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI & OSHA |