Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB1103368

MPN #: TR-3-G

3 Step Steel Tilt & Roll Ladder Serrated Grating - TR-3-G

Product Description
Steel 3 Step Tilt & Roll Ladder W/ Serrated Grating - TR-3-G

Ballymore's Unique Tilt and Roll Ladders have a 20" deep top step as compared to other standard ladders that have a 10" or 14" deep top step. These heavy duty ladders have a 450 pound capacity and have a balanced design allowing ladders to tilt and roll effortlessly. Features a non-straddle base and are shipped unassembled. All ladders have a durable gray powder coated finish and built to OSHA and ANSI standards.

PRICE
$719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width30 in
Height63 in
Weight Capacity450 lbs
Weight60 lbs
Height to Top Step/Platform2 ft 6 in
Top Step Depth20 in
Step Width24 in
BaseNon-straddle Base
Handrail Height33 in

Product Details

Assembly RequiredYes
TypeRolling Ladder
Number of Steps3
ColorGray
Percent Recycled Content100%
Made in the USAYes
Step TypeSerrated
MaterialSteel
DescriptionTilt and Roll Ladder
Manufacturers Part NumberTR-3-G
BrandBallymore

Compliance & Certifications

CertificationsANSI & OSHA
Environmentally FriendlyYes