Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233082

MPN #: 73521927

Flextur™ Steel Bin, 7"W x 5"H, Black, Pack of 2

Product Description
Flextur™ 7" x 10" Bin delivers strong, reliable storage for medium-sized parts, hardware, and materials in any industrial or workshop setting. Constructed from heavy-duty steel, this bin is built to withstand daily use and integrates seamlessly with Flextur™ 14-gauge metal pegboards, tool boards, and workstations.

Its 7" x 10" size makes it ideal for components that are too large for small bins but don't require a full storage drawer. Easily mount it individually or nest it in a shared slot with other Flextur™ bins to create a custom, space-saving layout tailored to your workflow.

Reposition bins anytime for maximum efficiency. Whether you're organizing a workstation or a mobile tool board, this bin supports your LEAN goals while keeping critical supplies close at hand. American Made in Dalton, Ohio U.S.A."

Features:
  • Black Powder Coat Finish
  • >
  • Patented Design


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth10 in
Height5 in
Weight7 lbs

Product Details

Capacity40
FinishPowder Coated
MaterialSteel
Package Quantity2
ColorBlack
Manufacturers Part Number73521927
BrandFlextur

Warranty

Warranty1