Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB2333961

MPN #: MAAH-48662RB-G

Steel Cabinets USA Mobile Storage Cabinet, 48"W x 24"D x 66"H, Gray, All-Welded

Product Description
The Mobile Storage Center is great for Educational, Industrial, and Commercial Use. It is produced from durable American Steel with Reinforced Bottoms. A metal brace is welded in place to reinforce the sides. It comes with Four 6" Heavy Duty Swivel Locking Casters, Four Adjustable Shelves, Two Turn Cam Locking Handles. Fully Assembled Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.

  • Ships in a custom wooden crate
  • Casters are factory installed to save time


PRICE
$1,419.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1419.00
Buy 6 units - 10 units
1349.00Save $70.00 (5%)
Buy 11+ units
1309.00Save $110.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height66 in
Weight213 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves4
Door TypeSolid
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberMAAH-48662RB-G
BrandSteel Cabinets USA
TypeMobile Cabinet
Shelf Capacity150 lbs
ColorGray
SeriesMobile
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI, BIFMA