Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB2333879

MPN #: W-367224DS-P

Steel Cabinets USA Wardrobe Closet Assembled 36x24x72 Putty

Product Description
Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. It comes with Two Shelves as Extra Storage Space. Features include Durable Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobes/Office Closets are supplied with two Die Cast Locking Handles for Security and Convenience. Plastic Glides are supplied to elevate the Cabinet from making contact with floor, also making it easier to move for cleaning, etc. Electric Welding - no Rivets or Snaps. Cabinet is Strong and Rigid. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.

  • Ships in a custom wooden crate


PRICE
$689.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
689.00
Buy 6 units - 10 units
655.00Save $34.00 (5%)
Buy 11+ units
635.00Save $54.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight169 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves0
Door TypeSolid
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberW-367224DS-P
BrandSteel Cabinets USA
TypeFull Height
Shelf Capacity150 lbs
ColorPutty
SeriesWardrobe
Handle TypeTurn Handle
StyleWardrobe Cabinet
Number of Doors2
Number of Compartments3
Number of Fixed Shelves3
Base TypeFeet

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI, BIFMA