- Small Size
- Empty Shell
- Prime cold-rolled steel outer shell
- Compartments have scooped bottoms to make part removal easy
- Handle allows for easy transport
- Positive pull-down catch keeps cover tightly closed to prevent part migration
- The durable baked on powder coat gloss finish holds up in harsh industrial environments
Durham Mfg.® Steel Compartment Box, 13-9/16"W x 9-7/8"D x 2-1/8"H, Gray - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$106.50 Sold in packages of 6 / $17.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-9/16 in |
| Depth | 9-7/8 in |
| Height | 2-1/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Style | Compartment Box |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 6 |
| Manufacturers Part Number | 226-95 |
| Unit Type | Compartment Box |
| Brand | Durham Mfg. |