Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221313

MPN #: STA-ATT-FRF-24

Vestil™ Steel Counter Balanced Power Lift Fixed Roll Fork, 24" Fork Attachment, 600 lb. Cap.

Product Description
Large rolls can be difficult to maneuver and lift, but with the roll lifter stacker attachment that chore just became a joy! The forks on this attachment are fixed, so there is no hassle of adjusting the fork span before or between loads. With a unique design, the roll sits in a cradle like support system which keeps the roll secure during transport.

Features:
  • Powder coated gray
  • Concave design
  • Pre-drilled mounting holes
  • Secured directly to stacker mast


PRICE
$675.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width20 in
Height15-1/2 in
Weight Capacity600 lbs
Weight44 lbs

Product Details

Assembly RequiredNo
TypeFork Attachment
MaterialSteel
ColorGray
Manufacturers Part NumberSTA-ATT-FRF-24
BrandVestil

Warranty

Warranty1