Vestil Steel Bar Cradle Truck DCC-80 30-11/16 x 30-3/8 4000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
ERGO BAR, PIPE & ROD CRADLE TRUCK
These Bar Cradle Trucks Transport Bars, Pipes, & Tubes of Any Size and Length.
Use one bar cradle dolly for small lengths of materials or use multiple dollies to easily transport extra long or flexible pipes, bars and tubing. Bar truck is made using all welded steel with angle iron construction for strength. Durable powder coat finish. Rolls easily on 6" phenolic swivel casters. Trucks are sold individually.
These Bar Cradle Trucks Transport Bars, Pipes, & Tubes of Any Size and Length.
Use one bar cradle dolly for small lengths of materials or use multiple dollies to easily transport extra long or flexible pipes, bars and tubing. Bar truck is made using all welded steel with angle iron construction for strength. Durable powder coat finish. Rolls easily on 6" phenolic swivel casters. Trucks are sold individually.
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-11/16 in |
| Width | 30-3/8 in |
| Height | 26-1/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 96 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Color | Blue |
| Wheel Type | Phenolic Swivel |
| Number of Cradles | 1 |
| Material | Steel |
| Manufacturers Part Number | DCC-80 |
| Brand | Vestil |