Air Louvers Steel Door Louver 800A, Inverted "Y" Blades, 50% Free Area, 24" X 12", Gray
Write a Review
|
Questions & Answers (0)
Product Description
800 Series Louver With Inverted "Y" blades
Inverted "Y" Blades Recommended for Schools, Class "A" and Institutional Buildings with Non-Vision Construction and 4 Mounting Options
Material: 18 gauge CRS frame and 20 gauge blades. Min size 6" x 4 Max 48" x 80".
Construction: Louvers: Inverted "Y" blades with 1" blade spacing are attached by interlocking construction to the 1" deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800A1 Frame: Self-attaching frame with 1-1/4" trim, mitered and welded corners. Screws fasten through frame into louver core, leaving corridor side of frame free of fasteners.
Inverted "Y" Blades Recommended for Schools, Class "A" and Institutional Buildings with Non-Vision Construction and 4 Mounting Options
Material: 18 gauge CRS frame and 20 gauge blades. Min size 6" x 4 Max 48" x 80".
Construction: Louvers: Inverted "Y" blades with 1" blade spacing are attached by interlocking construction to the 1" deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800A1 Frame: Self-attaching frame with 1-1/4" trim, mitered and welded corners. Screws fasten through frame into louver core, leaving corridor side of frame free of fasteners.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 48 X 80 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 24 x 12 in |
| Min Size | 6 X 4 in |
Product Details
| Free Flow Area | 0.5 |
| Color | Gray Primered |
| Series | 800A1 |
| Fastener | #8 X 3/4" Phillips Flathead |
| Material | 18 GA CRS Frame & 20 GA Blades |
| Description | Steel Door Louver |
| Blade Type | Inverted "Y" Blades |
| Manufacturers Part Number | 800A1 2412G |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |