- Includes built-in fork tubes on the 36 inch height base
- Ideal for the portable jib crane for maximum efficiency
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Vestil Steel Empty Concrete Base 36 In. Height For JIB Crane Models Blue
Write a Review
|
Questions & Answers (0)
Product Description
Additional Jib crane base empty with instructions for proper filling with concrete.
PRICE
$1,139.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-3/16 |
| Width | 42-3/16 in |
| Height | 38-9/16 |
| Weight | 609 lbs |
| Base Diameter Or Dimension | 42-3/16 x 42-3/16 in |
Product Details
| Assembly Required | Yes |
| Type | Portable Jib Cranes |
| Color | Blue |
| Series | JIB-CB |
| Style | Empty Concrete Base |
| Country of Origin | US |
| Material | Steel |
| Manufacturers Part Number | JIB-CB-36-B |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |