Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248103

MPN #: EXCNV-R-24-24

Vestil™ Steel Expandable Conveyor Skate, 200 lbs. Capacity, Silver

Product Description
Expandable roller conveyor is the perfect asset for packaging and distributing facilities. The conveyor provides the user an ergonomically friendly way to transfer goods while minimizing the bending and twisting during shipping and handling. A strong construction provides strength for transferring large awkward products. The conveyor can be expanded to reach greater distances between packaging points. Once finished it can be retracted to fit in a condensed area.

Features:
  • Expandable for precise positioning
  • Extended handle for simple maneuvering
  • Collapsible for simple storage


PRICE
$4,879.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/2 in
Height43 in
Weight Capacity200 lbs/ft³
Weight451 lbs
Wheel Diameter4 x 1-1/4
Min Leg Height29 in
Max Leg Height43 in
Roller Diameter2 in
Adjustable Length29" to 43"

Product Details

Assembly RequiredNo
TypeExpandable Conveyor Roller
ColorSilver
MaterialSteel
Manufacturers Part NumberEXCNV-R-24-24
Leg Sets per Unit14
Wheel/Roller MaterialSteel
BrandVestil

Warranty

Warranty90