Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NestaFlex Conveyors

Model # :WBB2187435

MPN #: 37624024SAL

NestaFlex® 24"W Steel Skate Wheel Conveyor, Portable & Expandable, 6'8" to 23'2"L

Product Description
NestaFlex® Conveyors improve Efficiency, provide Optimal Utility, and lower Handling Costs.

Each Flexible Conveyor includes a retractable package stop, one set of couplers, and adjustable legs with heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended. An improved notched Square Tube Leg Frame design offers a significant increase of structural integrity.

PRICE
$3,799.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height28 in
Weight Capacity376 lbs
Weight469 lbs
Wheel Diameter5 x 1/2
Min Leg Height28 in
Skate Wheel Diameter1-7/8 in
Max Leg Height36 in
Between Frame Width24 in
Axle Center5-1/4 in
Outside Radius44 in
Inside Radius18 in
Adjustable Length6'8" to 23'2"

Product Details

Assembly RequiredNo
TypeSkate Wheel Conveyor
ColorSilver
Skate Wheels per Axle9
MaterialSteel
Manufacturers Part Number37624024SAL
Leg Sets per Unit6
Wheel/Roller MaterialSteel
BrandNestaFlex Conveyors

Warranty

Warranty2 yr