Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Boro

Model # :WBB882248

MPN #: S1242P-Dark Gray

Tri-Boro, 20 Ga, Flange, Perforated Steel Shelf, 42"W x 12"D, Dark Gray

Product Description
Tri-Boro Steel Flange Shelf 12"L x 42"W, 20 Gauge , 350 lb Capacity, Perforated, Dark Gray

All shelves are made of 20 or 18 gauge cold rolled steel. Each side has triple bends for added strength.

PRICE
$20.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth12 in
Weight8 lbs
Gauge20 ga

Product Details

TypeSteel Shelf
Shelf TypeFlange Shelf
Shelf Capacity250 lbs
ColorDark Gray
Accessory TypeShelf
Country of OriginUSA
Manufacturers Part NumberS1242P-Dark Gray
Shelf StylePerforated Shelf
BrandTri-Boro

Warranty

Warranty1 Year Limited