Vestil Steel Floor Tape Applicator, 6-1/2" Maximum Roll Dia., Black
Write a Review
|
Questions & Answers (0)
Product Description
This floor tape applicator is designed to apply tape as you walk. Solid steel construction, comfortable hand grips and durable rubber wheels that allow for easy operation and maintenance. It features a soft rubber applicator head.
PRICE
$115.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-9/16 |
| Width | 14-7/8 in |
| Weight | 12 lbs |
Product Details
| Type | Floor Tape Applicator |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | TPA-10 |
| Shape | Rectangle |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |