Mobile storage container provides convenient portability between work cells for delivery and distribution of products. Truck is designed to fold when not in use for compact storage. All-welded steel construction for durability. Heavy-duty casters feature brakes for stationary positioning.
Note: To determine individual uniform shelf capacity, divide the number of shelves by total capacity.
Vestil Steel Folding Container Shelf Truck w/2 Shelves, 990 lb. Capacity, 34"L x 18"W x 58"H, Blue
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 18 in |
| Height | 58 in |
| Weight Capacity | 990 lbs |
| Weight | 70 lbs |
| Folded Height | 59-1/2 in |
| Wheel Diameter | 5 in |
| Folded Width | 34 in |
| Gauge | 12 |
| Folded Length | 4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Phenolic |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Color | Blue |
| Wheel Type | 4 Swivel with Brakes |
| Style | Single-Side Access |
| Side Panels | Slat |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | ROL-1834-3 |
| Brand | Vestil |