Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211052

MPN #: FE-6-96-BK

Vestil™ Steel Fork Extensions 6"W x 96"L, 4000 lb. Capacity, Black

Product Description
Provide the extra support needed to lift long or large objects with a fork truck. Welded steel construction with tapered steel tips. Steel retaining strap (loop style*) prevents fork extensions from sliding off forks during use. Baked-in powder coat finish for added toughness. OSHA regulations require that extensions are no more than 150% of the existing fork length. (e.g. 48" existing forks, the fork extension should not exceed 72"). Maximum uniform capacity is 4,000 pounds evenly distributed per pair. To be used with class 2 and class 3 forks only.

Features:
  • All steel construction provides long lasting reliable use
  • Each extension includes warning and operating stickers for worker safety
  • Powder coat safety yellow finish offers lasting durability


PRICE
$569.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length99-5/8 in
Width8-3/8 in
Height2-5/16 in
Weight Capacity4000 lbs
Weight186 lbs
Compatible Fork Length96 in
Compatible Fork Width6-1/2 in
Fork Length96 in
Fork Width6 in
Fork Thickness2-1/2 in

Product Details

Assembly RequiredNo
TypeFork Extensions
ColorBlack
MaterialSteel
Package Quantity2
Manufacturers Part NumberFE-6-96-BK
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)