Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3218664

MPN #: DRUM-P-55

Vestil™ Steel Drum Positioner, 800 lb. Capacity

Product Description
The drum positioner allows fork truck driver to rotate standing drums to the horizontal racking position and vice-versa. Slide the positioned extensions over the vertical drum. With the aid of the drum positioned, rotate drum to horizontal position. Latching system will engage to allow horizontal positioning of drum. It's now ready to slide into the rack. Mechanical operation relies on fork truck to rotate and lift drums.

Features:
  • Accepts 55 gallon drums
  • 20.5" fork pocket centers
  • Positive latching system ensures safe handling of drums
  • Features a welded spacer to protect drum fixtures from damage when rotating


PRICE
$1,699.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74-3/4 in
Width32-1/2 in
Height32-3/8 in
Weight Capacity800 lbs
Weight276 lbs
Center to Center of Fork Tine20-1/2 in
Fork Opening7-1/2 x 2-1/2 in

Product Details

Assembly RequiredNo
TypeDrum Positioners
ColorBlue/Yellow
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDRUM-P-55
BrandVestil

Warranty

Warranty90 yr