Vestil Steel Forklift Heavy Duty Hanging Magnetic Sweeper, 130 lb. Capacity, 73"W
Write a Review
|
Questions & Answers (0)
Product Description
The Heavy Duty magnetic hanging sweeper with fork lift hanger is ideal for cleaning industrial settings, parking lots, and loading areas.
The unit can be suspended from a fork lift for smooth and efficient gathering of material, both large and small. The heavy duty design is durable, yet lightweight, for easy maneuverability and portability from work area to work area. Fully assembled and ready for use.
The unit can be suspended from a fork lift for smooth and efficient gathering of material, both large and small. The heavy duty design is durable, yet lightweight, for easy maneuverability and portability from work area to work area. Fully assembled and ready for use.
PRICE
$549.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 73 in |
| Height | 4 in |
| Weight | 78 lbs |
| Fork Opening | 5 x 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Hanging Magnetic Sweeper |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | HDFMS-72 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |