Vestil Magnetic Push Sweeper, 36" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
The powerful magnetic sweeper is ideal for manufacturing facilities and construction sites. The sweeper is ergonomically friendly with a handle controlled release. The design and capacity can accommodate large and small materials. While, the bended handle allows for a comfortable upright position during use, the wheels allow smooth rolling for quick and easy collection of objects.
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 32 in |
| Height | 39 in |
| Weight | 49 lbs |
| Pick Up Measurement (8-Penny Nail) | 70 lbs |
| Lifting Power | 70 lbs |
| Magnetic Surface Area | 36 in² |
| Cleaning Width | 36 in |
Product Details
| Type | Push |
| Color | Black |
| Made in the USA | No |
| Material | Aluminum |
| Manufacturers Part Number | MPSR-36-B |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |