Design with ease, Dailey and Imme Sets provide style and comfort for any application. Four chairs paired with a durable and functional table,
KFI Steel Frame White Table on Casters 72"W x 36"D x 31-3/4"H with 4 Navy Poly Chairs
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,407.12was $1599.00
Save $191.88 (12%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 31-3/4 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Dining Set |
| Color | Silver |
| Top Color Family | White |
| Number of Seats | 4 |
| Mounting Location | Corners |
| Capacity | 4 |
| Seat Color Family | Navy |
| Material | TFL, Steel, Polypropylene |
| Table Top Material | TFL |
| Frame Material | Steel |
| Leg Type | Steel on Casters |
| Manufacturers Part Number | TFL3672-3672D-SL-SLC-D354-2700CS-P03-4 |
| Collection | Dailey + Imme Sets |
| Shape | Rectangle |
| Top Material | TFL |
| Brand | KFI Seating |