Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :WBB3221546

MPN #: 20099FD

Wright® Steel Front Dump Self Dumping Hopper, 2 Cu. Yd., 7000 lb. Capacity, Gray

Product Description
Our Front Dump Hoppers are designed for forward dumping efficiency in tight workspaces. Built for safety and ease of use, operators simply unlock the latch, attach the safety chain, and push the hopper forward-automatically engaging the front door for clean dumping. Once complete, the hopper rolls back and re-latches on its own, ready for the next load. Safety and precision in one streamlined solution.

Dumping Hopper
  • Keeping the mast tilted back, unlock the safety latch and attach the safety chain to the mast of the forklift
  • Raise forks to desired dumping height/position
  • Then, remaining clear of hopper (especially rocker area), drive slowly toward the edge of the roll-off bin/container
  • Slightly tilt the mast forward and release the handle to engage the hopper. Once engaged, the hopper will tilt forward and the front door will open allowing contents to dump
Safe Operating Instructions & Precautions for Front Dump Hoppers
  • Latch Holder: Latch should be locked in position, except when dumping
  • Picking Up Hopper: Insert forks into the opening of the base, spreading forks as far as possible. Forks should not extend past the front of the base
  • Transporting Hopper: Lift with forks and tilt mast back to prevent slippage. Transport one unit at a time, keeping the hopper at a minimum practical height
  • Relatching Hopper: To relatch and move the hopper into upright position, set the hopper straight down on the ground and the hopper will roll back and latch. Once completed, make sure the safety latch is in a locked position
Additional Precautions
  • Before and during dumping, ensure the area is clear of debris and people
  • Do not exceed capacity of lift truck, hopper or operator
  • Never use hopper in need of repairs


PRICE
$2,649.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width76 in
Height40 in
Weight Capacity7000 lbs
Weight888 lbs
Base Thickness1/4 in
Fork Opening3 x 30 in
Wall Gauge7 ga

Product Details

TypeFront Dump Self Dumping Hopper
ColorGray
Dump Angle Degrees45
Capacity2 yd³
MaterialSteel
Manufacturers Part Number20099FD
BrandWright

Warranty

Warranty90 days