Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB3142728

MPN #: 210018

Wesco® Steel Hand Truck w/ D Handle, Semi Pneumatic Wheels, 700 lb. Capacity

Product Description
Features:
  • Single "D" shaped handle allows multiple hand positions for one hand control
  • Ideal for boxes, kegs, and packages
  • Three horizontal cross straps and full height vertical centre strap provide support for small packages
  • Industrial strength heavy duty schedule 40 pipe frame construction
  • Ribbed cross braces for extra strength
  • All joints double welded
  • 8" deep by 14" wide nose is 7 gauge thick plate with machined beveled edge and radiuses corners for safety
  • Zinc plated Auto-Loc® axles assure smooth wheel rotation
  • Steel Offset 10" x 2.75" Semi-Pneumatic Wheel


PRICE
$279.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Height46 in
Weight Capacity700 lbs
Weight41 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth8 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorOrange
Wheel Type(4) Semi Pneumatic
Handle TypeContinuous
Style2-Wheel
Country of OriginUnited States
MaterialSteel
Manufacturers Part Number210018
Handle StyleD Handle
Number of Wheels2
BrandWesco

Warranty

Warranty5 yr