Features:
- Heavy-duty sweeper is hang-type in order to easily attach to your vehicle
- Fully assembled and ready for use
- Minimizes manual labor and clean up time
Weights & Dimensions
| Length | 5 in |
| Width | 50 in |
| Height | 4 in |
| Weight | 62 lbs |
Product Details
| Assembly Required | No |
| Type | Hanging Magnetic Sweeper |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | HDMS-60 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |