Vestil Steel Heavy-Duty U Shape Platform Scale, 59-3/4"L x 47-1/4"W, 6000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The "U" shaped platform scale is constructed of heavy-duty steel to withstand the most demanding industrial environments. This U-frame scale is designed specially to handle pallets, and is easy to move and store. Ideal for moving around the work place where there is not enough room for a fixed scale. Scale is suitable for weighing in a warehouse, storehouse or general use. The scale is light weight and can be easily moved by one person with its two (2) wheels and handle. The scale comes equipped with four (4) heavy duty load cells and a deluxe indicator head. Accuracy is +/-0.1% of the applied load.
PRICE
$1,595.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-3/4 in |
| Width | 47-1/4 in |
| Height | 48 in |
| Weight Capacity | 6000 lbs |
| Weight | 108 lbs |
| Platform Width | 47-1/4 in |
| Platform Length | 55 in |
| Unit of Measurement | lbs, kg |
Product Details
| Type | U Shaped Platform Scales |
| Display | Yes |
| Platform Material | Steel |
| Color | Blue |
| Power Supply | AC/115V, 1 Phase |
| Series | VPU |
| Voltage | 115 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VPU-6 |
| Legal for Trade | No |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |