Vestil Steel Low Profile Floor Scale, 65"L x 64"W, 4,000 lb. Capacity, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Low Profile floor scale is ideal for shipping and receiving areas. Industrial grade heavy duty mild steel platform scale ensures durability that will withstand years of daily use. Features an anti-slip rugged steel diamond plate surface with heavy duty welded channel support. Scale has a powder coat finish and can be pit mounted or free standing. It also has adjustable leveling feet standard and operator controls for zero, tare, unit, net/gross and print. Unit converts to pounds or kilograms with a deluxe indicator.
PRICE
$2,359.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 64 in |
| Height | 45 in |
| Weight Capacity | 4000 lbs |
| Weight | 396 lbs |
| Platform Width | 47 in |
| Platform Length | 55 in |
| Unit of Measurement | lbs, kg |
Product Details
| Type | Low Profile Floor Scales |
| Display | Yes |
| Platform Material | Steel |
| Color | Black |
| Power Supply | AC/115V, 1 Phase |
| Series | VLPFS |
| Voltage | 115 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VLPFS-4B |
| Legal for Trade | No |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |