Vestil Steel High Clearance Tie Rod Jib, 79-3/4" Span, 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Achieve maximum floor space and utilize wasted air space. Mount this high clearance style Jib to walls or columns to increase hook coverage over workstations. All steel construction provides years of service. Hoist and trolley can be ordered separately.
PRICE
$649.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 86 |
| Weight Capacity | 300 lbs |
| Weight | 102 lbs |
| Span | 6-5/8' |
| Flange Width | 2-11/16 in |
| I-Beam Height | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Tie Rod Jib |
| Hinge Spacing | 25-1/4 ft |
| Color | Blue |
| Series | JIB-HC |
| Style | High Clearance Tie Rod Jib |
| Material | Steel |
| Manufacturers Part Number | JIB-HC-3 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |