Stackbin®No 3 Pallet Base Sectional Bin Unit, 32 Compartments,37"W x 18-3/4"D x 57-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pallet base sectional bin units provide the ease of moving with a standard forklift or pallet jack. Includes #3 Sectional Stackbins. The stackable sectional bins are modular in design and can be reconfigured with differing compartment sizes.
PRICE
$1,389.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 18-3/4 in |
| Height | 57-3/4 in |
| Compartment Width | 9 in |
| Compartment Depth | 18-3/4 in |
| Compartment Height | 7 in |
| Weight Capacity | 3500 lbs |
| Weight | 270 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Dividers | 24 |
| Style | Pallet Jack/Forkliftable Sectional Unit |
| Material | Steel |
| Number of Compartments | 32 |
| Frame Material | 16ga Steel (Base) |
| Bin Material | 18ga Steel |
| Brand | Stackbin |
Warranty
| Warranty | 1 yr |