Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB231427

MPN #: UT8728S

Universal Tool Steel Die Grinder, 1/4" Air Inlet, 22000 RPM, .9 HP

Product Description
  • 0.9 HP motor for ultimate stall resistance
  • Safety lock-off throttle
  • Rear exhaust keeps work area clean from cuttings
  • Steel housing and precision engineered for added reliability
  • Best for: Continuous heavy duty grinding in rugged applications


PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.1 in
Collet Size1/4"
Hose Size Inside Diameter3/8"
Max Wheel Diameter2"

Product Details

RPM22000 rpm
Horsepower0.9 HP
Air Inlet Thread Size (NPT)1/4" in
Tool TypeGrinders
Pressure90 psi-6.2 bar psi
DescriptionSteel Die Grinder
Manufacturers Part NumberUT8728S
ExhaustRear
BrandUniversal Tool