- 0.9 HP Motor for extra stall resistance
- Safety lock-off throttle
- Rear exhaust keeps work area clean from cuttings
- Precision engineered for added reliability
- Ergonomic Softouch coating offers ultimate comfort and reduced vibration
- Spiral machined bevel and pinion gears for smooth operation and durability
Universal Tool Angle Die Grinder, 1/4" Air Inlet, 18000 RPM, .9 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$535.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.4 in |
| Collet Size | 1/4" |
| Hose Size Inside Diameter | 3/8" |
| Max Wheel Diameter | 2" |
Product Details
| RPM | 18000 rpm |
| Horsepower | 0.9 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Grinders |
| Pressure | 90 psi-6.2 bar psi |
| Description | Angle Die Grinder |
| Manufacturers Part Number | UT8729-18 |
| Exhaust | Rear |
| Brand | Universal Tool |