Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB235126

MPN #: UT8893-26S

Universal Tool Straight Air Drill, Keyed, 3/8" Chuck, 2600 RPM

Product Description
  • Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
  • Highest precision engineering ensures 600,000 cycles of use
  • Internal silencer baffle reduces noise pressure to 78 dBA
  • 0.9 HP motor ensures no slow down & clean break through even for larger diameter holes in high grade special alloy materials
  • UT8893S series angle drills feature the same precision engineered angle head as the UT8891 series
  • Motor parts 100% interchangeable with UT8728 die grinder series
  • UT8893 series straight drills feature precision fully caged gears with needle bearings
  • Best for: Continuous precision air frame work and general precision engineering


PRICE
$709.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.25 in
Weight2 lbs
Min Hose Size3/8 in
Spindle Size"3/8""-24"
Chuck Size3/8 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption1.9 SCFM
Side Grip HandleNo
ReversibleNo
Manufacturers Part NumberUT8893-26S
PSI90 psi
ThrottleLever
Sound Level83
Free Speed2600 rpm
ExhaustRear
BrandUniversal Tool
Handle MaterialAluminum w/ overgrip
Horsepower0.9 HP
Gear TrainPlanetary
ColorRed
Chuck TypeKeyed
StyleStraight
CFM High18 CFM
DescriptionProduction Straight Drill
DutyIndustrial
Housing MaterialAluminum w/ overgrip

Warranty

Warranty1 Year Parts & Labor