Steel King - Portable Reel Rack, Fits 24"-28" Dia. Coils - Vista Green
Write a Review
|
Questions & Answers (0)
Product Description
Steel King - Portable Reel Racks are designed for efficient, low cost handeling of steel coils, reels and other circular products. These racks offer maximum product protection as well as dependable, maintenance free storage. Made of heavy duty welded tubes with 6,000 lbs capacity per unit. Stackable. Green in color.
PRICE
$809.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 42 in |
| Height | 34 in |
| Weight Capacity | 6000 lbs |
| Weight | 143 lbs |
| For Coil Diameter | 24" - 28" |
Product Details
| Assembly Required | No |
| Color | Green |
| Fork Entry | 2-Way Entry |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | SCR2034 |
| Brand | Steel King |
Warranty
| Warranty | 1 |