Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3145697

Global Industrial™ Steel Locker Accessory - Closed Side Base 18"D x 6"H - Tan

Product Description
Side bases are to be provided at exposed ends for a clean appearance and easier maintenance. Use the closed side base locker accessory to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.

Made In USA

PRICE
$15.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 75 units
15.25
Buy 76 units - 150 units
14.50Save $0.75 (5%)
Buy 151+ units
14.25Save $1.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/8 in
Depth18 in
Height6 in
Weight1 lbs

Product Details

TypeEnd Base
ColorTan
Accessory TypeEnd Base
MaterialSteel
Construction TypeUnassembled
DescriptionSide Base
Package Quantity1
Manufacturers Part NumberB3145697
BrandGlobal Industrial

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard