Tennsco® 1-Tier 1 Door Locker w/ Legs & Recessed Handle, 12"W x 12"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
These versatile Tennsco Half-Height Lockers offer all the storage options of full length lockers in half the space. Yet, there is plenty of available hanging space for shirts or jackets; perfect to slide under a workbench or desk 16 gauge welded door frame supplies added rigidity. Contemporary styled louvers allow ventilation for contents. The recessed handle that securely latches the door. All-welded lockers are not returnable.
All Tennsco products are Proudly Made in the USA.
All Tennsco products are Proudly Made in the USA.
PRICE
$329.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 72 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With Legs |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | STS-121272-1-MGY |
| Brand | Tennsco |