Tennsco Sloping Locker Top KST-3618-MGY - For 3 Wide Locker 36"W X 18"D Medium Grey
Write a Review
|
Questions & Answers (0)
Product Description
STEEL LOCKERS
Accessories
Prevents clutter.
All Tennsco products are Proudly Made in the USA.
Accessories
Prevents clutter.
All Tennsco products are Proudly Made in the USA.
PRICE
$55.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 6 in |
Product Details
| Type | Slope Top |
| Material | Steel |
| Construction Type | Assembled |
| Color | Gray |
| Manufacturers Part Number | KST-3618-MGY |
| Accessory Type | Slope Top |
| Brand | Tennsco |