Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3143046

MPN #: KISTT1218PL

Hallowell® Individual Slope Top For Locker, 12"W x 18"D x 6"H, Light Gray

Product Description
Use Hallowell® Locker accessories to compliment and complete your locker room. It is made of Cold Rolled Sheet Steel.

PRICE
$22.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 75 units
22.00
Buy 76 units - 150 units
21.00Save $1.00 (5%)
Buy 151+ units
20.25Save $1.75 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height6 in
Weight4 lbs

Product Details

TypeSlope Top
ColorLight Gray
Accessory TypeSlop Top
MaterialSteel
Construction TypeAssembled
DescriptionIndividual Slope Top For Locker
Package Quantity1
Manufacturers Part NumberKISTT1218PL
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard