Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Louvers

Model # :WBB997883

MPN #: VSLH-2434B

Air Louvers Steel Low Profile Beveled Slimline Vision Lite, 24" x 34", Bronze

Product Description
VLS - Slimline Vision Lite For 3/16-1/4" Glass

Low Profile Beveled Vision Lite for Fire-Rated Doors. Self-Attaching Frame has Single-sided Fasteners.

Fire-Rated Air Louvers Glazing to fit this Product: WS, UL, KFRF, PPF, PYRO. Fire-Rating, Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.

PRICE
$119.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size60 X 104 in
Glass Thickness3/16-1/4 in
Fits Door ThicknessFor 1-3/4 Door in
Rough Opening24 x 34 in
Min Size3 X 3 in

Product Details

ColorBronze Powder Coated
SeriesVSL
Fastener#8 X 1" Flathead Phillips SMS
Material20 Gauge CRS Frame
DescriptionLow Profile Beveled Slimline Vision Lite
Manufacturers Part NumberVSLH-2434B
Indoor/OutdoorInterior
BrandAir Louvers

Compliance & Certifications

Fire RatingUp to 3 Hours