Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253666

MPN #: MT-3060-LP

Vestil™ Steel Low Profile Post Table, 30'W x 60''L Platform, 2000 lb. Capacity, Blue

Product Description
The mechanical post table is an adjustable portable table that is well suited for a wide variety of material handling applications. It moves smoothly on two rigid and two swivel poly-on-steel casters. Includes bolted on adjustable floor lock. Provides positive height adjustment without a downward shift. It features a two-speed manual gear mechanism to move heavy loads.

Features:
  • Mechanical screw operation allows precise positioning of platform
  • Manual two-speed hand crank operation makes lifting and lowering quick and easy
  • Two rigid and two swivel casters with floor lock allow the unit to roll smoothly


PRICE
$2,695.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-7/8 in
Width30 in
Lowered Height23-15/16 in
Raised Height42-3/16 in
Weight Capacity2000 lbs
Weight470 lbs
Wheel Diameter5 in
Platform Width30 in
Platform Length60 in

Product Details

Assembly RequiredYes
TypePost Lift Table
ColorBlue
Lift TypeMechanical Hand Crank
Caster Type(2) Rigid, (2) Swivel
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberMT-3060-LP
BrandVestil

Warranty

Warranty1 Year