Unitilt Single Scissor Lift & Tilt Table 4000 Lb. CapacityUNI-5448-4-BLU-460-3 Designed to position containers within easy reach of assembly line workers and machine operators. This unique design reduces fatigue by minimizing repetitive bending and stretching required to obtain components from containers. Platform includes a 12" high lip on tilt side. A pedal allows the operator to lift while tilting. 2HP AC power unit with hand pendant control is standard 460V 3PH. Standard features include: integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return and an adjustable upward travel limit switch. Units must be lagged to the floor.Customer must approve drawings prior to production
Unitilt Single Scissor Lift & Tilt Table 4000 Lb. Capacity UNI-5448-4-BLU-460-3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,199.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 54 in |
| Raised Height | 14-3/4 in |
| Weight Capacity | 4000 lbs |
| Platform Width | 54 in |
| Level Height | 8 in |
| Platform Length | 48 in |
Product Details
| Type | Single Scissor Lift Table |
| Lift Type | Hydraulic |
| Voltage | 460 V |
| Control | Hand & Foot Operated |
| Material | Steel |
| Operation | Powered |
| Phase | 3 |
| Manufacturers Part Number | UNI-5448-4-BLU-460-3 |
| Motor Horsepower | 2 HP |
| Platform Tilt Degrees | 40 ° |
| Brand | Vestil |