Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3252331

MPN #: MEZZ-SG-54

Vestil™ Steel Mezzanine Sliding Gate, 115-3/8"W x 6"D x 42"H

Product Description
Workplace safety is always everyone's number one priority. While mezzanine and railed areas can be dangerous, the sliding gate is designed to ease that burden. This sliding version can be quickly transitioned from open to close and back again with minimal user interaction. The 42" rail height keeps personnel out of harm's way, while the 4" toe board helps contain any misguided steps. Unlike standard mezzanines that need additional headroom to function properly, this design needs no more space than the height of the gate itself.

Features:
  • When closed, gate covers 54" of area
  • Pre-drilled surface mounting holes
  • Compatible with mezzanines and Vestil™ SQ rails
  • Lockable in the closed position (lock not included)


PRICE
$989.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width115-3/8
Depth6
Height42
Weight100 lbs
Area33.635 ft²

Product Details

MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberMEZZ-SG-54
BrandVestil

Warranty

Warranty90