Vestil Steel Multi Purpose Tote Dumper, 60" Dump Height, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The multi-purpose tote dumper collects, transports, and dumps materials while saving time and reducing work related injuries. 135 degree tote rotation. Ideal for schools, hospitals, commercial, and industrial applications. One person can easily and safely empty totes. To use, roll tote into dumper, secure tote in place and depress the hand control. Standard features include a floor lock, hand pendant control with coil cord, and one MPT-2 polyethylene tote.
PRICE
$8,269.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/8 in |
| Width | 57-1/4 in |
| Height | 59-9/16 in |
| Raised Height | 117-3/4 in |
| Weight Capacity | 600 lbs |
| Weight | 899 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Drum Dumper |
| Powered or Manual Lift | Powered |
| Color | Blue |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | JMD-1000-60 |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |