Vestil Steel Pallet Rack Back Guard, 7-3/8" x 122-13/16" x 48-1/2", Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Pallet rack back guard will minimize the potential hazard of product falling out the back of pallet rack.
PRICE
$409.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Width | 122-13/16 in |
| Height | 48-1/2 in |
Product Details
| Assembly Required | No |
| Type | Back Guard |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Application | For use with pallet racks |
| Manufacturers Part Number | PRSN-120-4 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |