Global Industrial
Model # :WB413255
Global Industrial Teardrop Pallet Rack Backstop, 144" L, 6" Offset
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easy installation with no hardware required
✓ Piston lock at each end
✓ Prevents pallets from being pushed too far within rack system
The Global Industrial Teardrop Pallet Rack Backstop will prevent the pallet and load from being loaded or pushed too far within the pallet rack system. The backstops are a single piece that does not require any type of hardware and are fastened directly to Global Industrial Pallet Rack Uprights with a piston-lock end at each end. Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop. To be installed 12" from the top of the support load beams and have 6" offset. 1-Year Limited Warranty.
✓ Piston lock at each end
✓ Prevents pallets from being pushed too far within rack system
The Global Industrial Teardrop Pallet Rack Backstop will prevent the pallet and load from being loaded or pushed too far within the pallet rack system. The backstops are a single piece that does not require any type of hardware and are fastened directly to Global Industrial Pallet Rack Uprights with a piston-lock end at each end. Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop. To be installed 12" from the top of the support load beams and have 6" offset. 1-Year Limited Warranty.
PRICE
$82.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Height | 1-1/2 in |
| Weight | 14.5 lbs |
| Connection | Teardrop |
| Offset | 6 in |
Product Details
| Type | Backstop |
| Color | Orange |
| Country of Origin | United States |
| Material | Steel |
| Description | Teardrop Pallet Rack Backstop |
| Package Quantity | 1 |
| Manufacturers Part Number | 413255 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |