Features:
- Wire mesh back for clear visibility
- Secured directly to existing pallet racking
- Rectangular shaped design
- Spacer brackets included
Weights & Dimensions
| Length | 147-3/16 in |
| Width | 8-1/16 in |
| Height | 49-7/16 in |
| Weight | 74 lbs |
| Connection | Bolted |
Product Details
| Assembly Required | Yes |
| Type | Back Guard |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PRSN-144-4 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |