Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB2841871

MPN #: BS2428P

BOSTONtec Steel Peg Board, 24"H x 28"W

Product Description
  • 40 lb. Capacity
  • Helps keep tools, keys and other supplies within reach and frees up work space
  • Accepts standard peg board accessories
  • Includes mounting brackets
  • Finished with gray epoxy powder coat

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
179.95
Buy 6+ units
169.95Save $10.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth3/4 in
Height24 in
Weight Capacity40 lbs
Weight4 lbs

Product Details

Assembly RequiredYes
Country of OriginUSA
Package Quantity1
ColorGray
Manufacturers Part NumberBS2428P
BrandBOSTONtec