Steel Pick Shelving, 5 Level, Double, Tilt/Straight, 78"H x 50"W x 48"D, Starter
Write a Review
|
Questions & Answers (0)
Product Description
Steel Pick Shelving, 5 Level, Double, Tilt/Straight, 78"H X 50"W X 48"D, Starter
This double shelf combination of straight shelves and 15 degree angled tilt shelves allows you to stock product on the straight shelf (by filling from the back) as backup for product on tilt shelving, providing a continual stock of assembly supplies or continual supply of finished product for pick operations. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Gives you greater stock and storage density at convenient locations within your facility. Great way to begin building out your assembly/pick area. Starters create the foundation for entire rows of shelving.
This double shelf combination of straight shelves and 15 degree angled tilt shelves allows you to stock product on the straight shelf (by filling from the back) as backup for product on tilt shelving, providing a continual stock of assembly supplies or continual supply of finished product for pick operations. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Gives you greater stock and storage density at convenient locations within your facility. Great way to begin building out your assembly/pick area. Starters create the foundation for entire rows of shelving.
PRICE
$3,449.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 48 in |
| Height | 78 in |
| Weight Capacity | 2500 lbs |
| Weight | 345 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Type | Tilted/Straight |
| Color | Gray |
| Number of Levels | 5 |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | OLSU.4850H |
| Brand | Schaefer |