Treston FiFo Flow Rack M36, 4 Steel Shelves, 36-27/37"W x 31-49/71"D x 73-3/13"H, 485 Lb. Cap.- Gray
Write a Review
|
Questions & Answers (0)
Product Description
The FiFo flow rack with includes 4 steel shelves which are adjustable without any tools, frame, adjustable feet, and leveling tool. An ergonomic workstation can be built around the rack with a variety of accessories for efficient storage. The levelling screws in the feet are very useful on uneven floors.
PRICE
$1,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-73/100 in |
| Depth | 31-69/100 in |
| Height | 73-23/100 in |
| Weight Capacity | 700 lbs |
| Weight | 152.1 lbs |
Product Details
| Assembly Required | Yes |
| Type | ESD Rack Starter |
| Shelf Capacity | 485 lbs |
| Color | Gray |
| Number of Levels | 4 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | TFR900SS-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |