Vestil Steel Platform Truck, 8" Glass-Filled Nylon Casters, 77-1/2" x 36", 3600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This Steel Platform Truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one (1) removable high-polished steel handle and rolls smoothly on two rigid and two swivel casters. Comes standard with a floor lock and a durable blue powder coat finish.
PRICE
$636.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77-1/2 in |
| Width | 36 in |
| Height | 40 in |
| Weight Capacity | 3600 lbs |
| Weight | 233 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 36 in |
| Deck Length | 77-1/2 in |
| Deck Height | 11-11/16 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Glass-Filled Nylon |
| Type | High-Capacity Platform Truck |
| Deck Material | Steel |
| Color | Blue |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | SPT-3672 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |