Steel Platform Truck 24x48 5" Rubber 1400 Lb. - PT2448-5
Write a Review
|
Questions & Answers (0)
Product Description
Steel Platform Truck Features Heavy Duty 12 gauge Reinforced Steel Deck that will not Warp, Splinter or Absorb Liquids.
Lengthwise steel battens reinforce the steel deck providing extra rigidity. Removable 1-3/8" dia. steel pipe handle has 3 cross-members to assist in containing the load during transport. Rolls smoothly with 2 swivel, 2 rigid ball bearing casters that are welded to the deck for long life. Gray enamel finish. Shipped assembled. Made in USA.
Lengthwise steel battens reinforce the steel deck providing extra rigidity. Removable 1-3/8" dia. steel pipe handle has 3 cross-members to assist in containing the load during transport. Rolls smoothly with 2 swivel, 2 rigid ball bearing casters that are welded to the deck for long life. Gray enamel finish. Shipped assembled. Made in USA.
PRICE
$519.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 37-1/4 in |
| Weight Capacity | 1400 lbs |
| Weight | 113 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 9-1/4 in |
Product Details
| Assembly Required | No |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | PT2448-5 |
| Brand | MECO |
Warranty
| Warranty | 2 Years |