Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :T9FB3220907

MPN #: 7577BR-PLYBL

Wright® Steel Self Dumping Forklift Hopper with Bump Release, 3/4 Cu. Yd., 5000 lb. Cap., Blue

Product Description
Engineered for safety and economy. Bump Release Hoppers are innovative and automatically dump on contact with the roll-off container. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Stacking feature permits stacking of empty hoppers. Strong, easy-to-operate latching mechanism. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.

PRICE
$1,299.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62-3/4 in
Width39-3/4 in
Height36-1/2 in
Weight Capacity5000 lbs
Weight559 lbs
Base Thickness3/16 in
Fork Opening3 x 28-1/2 in
Wall Gauge7 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper w/ Bump Release
ColorBlue
Dump Angle Degrees39
Capacity3/4 yd³
MaterialSteel
Manufacturers Part Number7577BR-PLYBL
BrandWright

Warranty

Warranty90 days